Peacock (Ozaki Manufacturing) Kaliper Dial (Jangka Sorong Jam Ukur)
#Grup produk P113722701
Sebelum PPN:
Rp12.999.900 - Rp29.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The large maximum opening makes measurement easy.
It is extremely robust.
The R-shaped upper and lower tip probes make it easy to measure curved surface thickness continuously.
*Only products with part numbers including (Calibration certificate performed by manufacturer and traceability system diagram included), (Calibration certificate performed by calibration company and traceability system diagram included), or (English calibration certificate included) will come with the relevant documents.
*Products with calibration certificates are available in two types: "Calibration certificate performed by manufacturer with traceability system diagram" where the calibration is performed by the manufacturer, and "Calibration certificate performed by calibration company with traceability system diagram" where the calibration is performed at calibration points specified by calibration company standards based on the ISO9001 quality management system.
*Products with an English calibration certificate in their product number will be calibrated at a calibration point established by an external calibration company based on the ISO quality management system, and shipped after the documents are issued.
*Products with proofreading certificates cannot be canceled after ordering.
*We do not deliver to private homes (detached houses or apartment buildings).
It is extremely robust.
The R-shaped upper and lower tip probes make it easy to measure curved surface thickness continuously.
*Only products with part numbers including (Calibration certificate performed by manufacturer and traceability system diagram included), (Calibration certificate performed by calibration company and traceability system diagram included), or (English calibration certificate included) will come with the relevant documents.
*Products with calibration certificates are available in two types: "Calibration certificate performed by manufacturer with traceability system diagram" where the calibration is performed by the manufacturer, and "Calibration certificate performed by calibration company with traceability system diagram" where the calibration is performed at calibration points specified by calibration company standards based on the ISO9001 quality management system.
*Products with an English calibration certificate in their product number will be calibrated at a calibration point established by an external calibration company based on the ISO quality management system, and shipped after the documents are issued.
*Products with proofreading certificates cannot be canceled after ordering.
*We do not deliver to private homes (detached houses or apartment buildings).
Warning
*Only products with part numbers including (Calibration certificate performed by manufacturer and traceability system diagram included), (Calibration certificate performed by calibration company and traceability system diagram included), or (English calibration certificate included) will come with the relevant documents.*Products with calibration certificates are available in two types: "Calibration certificate performed by manufacturer with traceability system diagram" where the calibration is performed by the manufacturer, and "Calibration certificate performed by calibration company with traceability system diagram" where the calibration is performed at calibration points specified by calibration company standards based on the ISO9001 quality management system.
*Products with an English calibration certificate in their product number will be calibrated at a calibration point established by an external calibration company based on the ISO quality management system, and shipped after the documents are issued.
*Products with proofreading certificates cannot be canceled after ordering.
*We do not deliver to private homes (detached houses or apartment buildings).
Feature
The large maximum opening makes measurement easy.It is extremely robust.
The R-shaped upper and lower tip probes make it easy to measure curved surface thickness continuously.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Kaliper%20Dial%20(Jangka%20Sorong%20Jam%20Ukur)/jhP113722701-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
