Peacock (Ozaki Manufacturing) Deep hole inner diameter measuring machine (made to order)
#Grup produk P113722686
Sebelum PPN:
Rp25.999.900 - Rp47.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Function | The workpiece should be measured in a horizontal position (measurement is not possible in a vertical position). |
|---|---|
| Set Contents | Documents: Calibration certificate, inspection report, traceability system diagram |
| Suitable For | Counter: C-500 (10μm, 1μm compatible type) |
| Type of Operation | After master alignment, simply insert the head into the workpiece and move it forward slowly to complete the measurement. The automatic alignment mechanism eliminates the need to swing the head. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is possible to measure deep inner diameters (up to 10m).
The digital display makes it easy for anyone to measure without requiring any expertise.
The inner diameter can be measured within a range of ±0.6 mm.
*Only products with part numbers including (Calibration certificate performed by manufacturer and traceability system diagram included), (Calibration certificate performed by calibration company and traceability system diagram included), or (English calibration certificate included) will come with the relevant documents.
*Products with calibration certificates are available in two types: "Calibration certificate performed by manufacturer with traceability system diagram" where the calibration is performed by the manufacturer, and "Calibration certificate performed by calibration company with traceability system diagram" where the calibration is performed at calibration points specified by calibration company standards based on the ISO9001 quality management system.
*Products with an English calibration certificate in their product number will be calibrated at a calibration point established by an external calibration company based on the ISO quality management system, and shipped after the documents are issued.
*Products with proofreading certificates cannot be canceled after ordering.
*We do not deliver to private homes (detached houses or apartment buildings).
The digital display makes it easy for anyone to measure without requiring any expertise.
The inner diameter can be measured within a range of ±0.6 mm.
*Only products with part numbers including (Calibration certificate performed by manufacturer and traceability system diagram included), (Calibration certificate performed by calibration company and traceability system diagram included), or (English calibration certificate included) will come with the relevant documents.
*Products with calibration certificates are available in two types: "Calibration certificate performed by manufacturer with traceability system diagram" where the calibration is performed by the manufacturer, and "Calibration certificate performed by calibration company with traceability system diagram" where the calibration is performed at calibration points specified by calibration company standards based on the ISO9001 quality management system.
*Products with an English calibration certificate in their product number will be calibrated at a calibration point established by an external calibration company based on the ISO quality management system, and shipped after the documents are issued.
*Products with proofreading certificates cannot be canceled after ordering.
*We do not deliver to private homes (detached houses or apartment buildings).
Warning
*Only products with part numbers including (Calibration certificate performed by manufacturer and traceability system diagram included), (Calibration certificate performed by calibration company and traceability system diagram included), or (English calibration certificate included) will come with the relevant documents.*Products with calibration certificates are available in two types: "Calibration certificate performed by manufacturer with traceability system diagram" where the calibration is performed by the manufacturer, and "Calibration certificate performed by calibration company with traceability system diagram" where the calibration is performed at calibration points specified by calibration company standards based on the ISO9001 quality management system.
*Products with an English calibration certificate in their product number will be calibrated at a calibration point established by an external calibration company based on the ISO quality management system, and shipped after the documents are issued.
*Products with proofreading certificates cannot be canceled after ordering.
*We do not deliver to private homes (detached houses or apartment buildings).
Feature
It is possible to measure deep inner diameters (up to 10m).The digital display makes it easy for anyone to measure without requiring any expertise.
The inner diameter can be measured within a range of ±0.6 mm.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Deep%20hole%20inner%20diameter%20measuring%20machine%20(made%20to%20order)/j2P113722686-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
