Peacock (Ozaki Manufacturing) Cordless digital gauge (Alat Ukur Ketebalan)

Sebelum PPN:
Rp12.999.900 - Rp16.999.900
Spesifikasi
BatteryOne CR-2032 (button battery) included (approximately 7000 hours of use with Bluetooth off)
Data OutputWired only, [Wired] RS232C compliant output (check the accessories for cables: KB-232C, KB-USB)
Indication Error (mm)0.003
Operating Temperature (°C)5~40
Preset FunctionFunction to set to any numerical value (PrE)
ProbeX-14 type (SDIA2.0mm with steel ball M2.5x0.45 L=7mm)
Retention MethodDIA8mm stem holder (See accessory GB-1DX-4 for lug holder)
UnitSwitching: Ability to select metric/inch conversion display (mm/inch)
polaritySwitching: Numerical display function (dir) by spindle push direction

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It runs on batteries and can be used continuously for approximately 7,000 hours.
The digital display can be rotated (approximately 270°) for easy viewing.
Comes with RS-232C compliant data output.
*Only products with part numbers including (Calibration certificate performed by manufacturer and traceability system diagram included), (Calibration certificate performed by calibration company and traceability system diagram included), or (English calibration certificate included) will come with the relevant documents.
*Products with calibration certificates are available in two types: "Calibration certificate performed by manufacturer with traceability system diagram" where the calibration is performed by the manufacturer, and "Calibration certificate performed by calibration company with traceability system diagram" where the calibration is performed at calibration points specified by calibration company standards based on the ISO9001 quality management system.
*Products with an English calibration certificate in their product number will be calibrated at a calibration point established by an external calibration company based on the ISO quality management system, and shipped after the documents are issued.
*Products with proofreading certificates cannot be canceled after ordering.
*Please note that specifications and appearance may be subject to change without notice for product improvement. *We do not deliver to private homes (detached houses or apartment buildings).
Warning
*Only products with part numbers including (Calibration certificate performed by manufacturer and traceability system diagram included), (Calibration certificate performed by calibration company and traceability system diagram included), or (English calibration certificate included) will come with the relevant documents.
*Products with calibration certificates are available in two types: "Calibration certificate performed by manufacturer with traceability system diagram" where the calibration is performed by the manufacturer, and "Calibration certificate performed by calibration company with traceability system diagram" where the calibration is performed at calibration points specified by calibration company standards based on the ISO9001 quality management system.
*Products with an English calibration certificate in their product number will be calibrated at a calibration point established by an external calibration company based on the ISO quality management system, and shipped after the documents are issued.
*Products with proofreading certificates cannot be canceled after ordering.
*Please note that specifications and appearance may be subject to change without notice for product improvement. *We do not deliver to private homes (detached houses or apartment buildings).
Feature
It runs on batteries and can be used continuously for approximately 7,000 hours.
The digital display can be rotated (approximately 270°) for easy viewing.
Comes with RS-232C compliant data output.

Power saving: Automatic power on/off function (power turns on automatically when spindle is moved), power off after 20 minutes of inactivity (shuts down after prolonged inactivity)

Ulasan Produk

Tidak ada ulasan