Peacock (Ozaki Manufacturing) CC-1HA series cylinder gauge for measuring over-pin diameter

Sebelum PPN:
Rp19.999.900 - Rp22.999.900
Spesifikasi
Adjacent Error (µm)2
Ball Diameter (mm)2
Measurement Depth (mm)150
Washer Thickness (mm)Replacement: 0.5, 1.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Internal gears and internal splines can be easily measured using cylinder gauge applications.
*Only products with part numbers including (Calibration certificate performed by manufacturer and traceability system diagram included), (Calibration certificate performed by calibration company and traceability system diagram included), or (English calibration certificate included) will come with the relevant documents.
*Products with calibration certificates are available in two types: "Calibration certificate performed by manufacturer with traceability system diagram" where the calibration is performed by the manufacturer, and "Calibration certificate performed by calibration company with traceability system diagram" where the calibration is performed at calibration points specified by calibration company standards based on the ISO9001 quality management system.
*Products with an English calibration certificate in their product number will be calibrated at a calibration point established by an external calibration company based on the ISO quality management system, and shipped after the documents are issued.
*Products with proofreading certificates cannot be canceled after ordering.
*Dial gauge is not included.
*Please note that specifications and appearance may be subject to change without notice for product improvement. *We do not deliver to private homes (detached houses or apartment buildings).
Warning
*Only products with part numbers including (Calibration certificate performed by manufacturer and traceability system diagram included), (Calibration certificate performed by calibration company and traceability system diagram included), or (English calibration certificate included) will come with the relevant documents.
*Products with calibration certificates are available in two types: "Calibration certificate performed by manufacturer with traceability system diagram" where the calibration is performed by the manufacturer, and "Calibration certificate performed by calibration company with traceability system diagram" where the calibration is performed at calibration points specified by calibration company standards based on the ISO9001 quality management system.
*Products with an English calibration certificate in their product number will be calibrated at a calibration point established by an external calibration company based on the ISO quality management system, and shipped after the documents are issued.
*Products with proofreading certificates cannot be canceled after ordering.
*Dial gauge is not included.
*Please note that specifications and appearance may be subject to change without notice for product improvement. *We do not deliver to private homes (detached houses or apartment buildings).
Feature
Internal gears and internal splines can be easily measured using cylinder gauge applications.

Ulasan Produk

Tidak ada ulasan