Peacock (Ozaki Manufacturing) Back Plunger Type Dial Gauge (Alat Ukur Ketebalan)

Sebelum PPN:
Rp2.099.900 - Rp5.099.900
Spesifikasi
Adjacent Error (µm)10
Dimension A (mm)44
Dimension B (mm)38
Dimension C (mm)9
Dimension D (mm)4.5
Dimension F (mm)28.1
Dimension G (mm)57
Measuring Force (N)1.4 or less
Measuring Range (mm)5
Minimum Reading (mm)0.01
Outer Frame Diameter (mm)38
ProbeX-1
Type of Scale0-50-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A dial gauge in which the spindle operates at right angles to the scale plate. The back plunger type dial gauge is suitable for leveling tables such as machine tools and for use in places where the scale plate is difficult to see in narrow places. Suitable for mounting on multi-point measuring jigs.
*Only available for online orders*Orders cannot be cancelled after they are placed for products that come with a calibration certificate. *Only products that include (calibration certificate performed by manufacturer and traceability system diagram included) or (calibration certificate performed by calibration company and traceability system diagram included) in the product number will come with the relevant documents. *Products with a calibration certificate include "calibration certificate performed by manufacturer and traceability system diagram included," where the manufacturer performs the calibration, and "calibration certificate performed by calibration company and traceability system diagram included," where the calibration is performed at a calibration point set by a calibration company based on the ISO9001 quality management system.
*Products whose part number includes (English calibration certificate included) will be calibrated at a calibration point established by an external calibration company based on the ISO quality management system and shipped after the documentation is issued.
Warning
*Only available for online orders*Orders cannot be cancelled after they are placed for products that come with a calibration certificate. *Only products that include (calibration certificate performed by manufacturer and traceability system diagram included) or (calibration certificate performed by calibration company and traceability system diagram included) in the product number will come with the relevant documents. *Products with a calibration certificate include "calibration certificate performed by manufacturer and traceability system diagram included," where the manufacturer performs the calibration, and "calibration certificate performed by calibration company and traceability system diagram included," where the calibration is performed at a calibration point set by a calibration company based on the ISO9001 quality management system.
*Products whose part number includes (English calibration certificate included) will be calibrated at a calibration point established by an external calibration company based on the ISO quality management system and shipped after the documentation is issued.
Feature
A dial gauge in which the spindle operates at right angles to the scale plate. The back plunger type dial gauge is suitable for leveling tables such as machine tools and for use in places where the scale plate is difficult to see in narrow places. Suitable for mounting on multi-point measuring jigs.

Ulasan Produk

Tidak ada ulasan