Peacock (Ozaki Manufacturing) Back plunger type dial gauge (Alat Ukur Ketebalan)

Sebelum PPN:
Rp2.099.900 - Rp5.199.900
Spesifikasi
Adjacent Error (µm)10
Dimension A (mm)58.5
Dimension B (mm)38
Dimension C (mm)12.5
Dimension D (mm)4.5
Dimension H (mm)5.5
Dimension I (mm)16.5
Holder Diameter (mm)DIA8
Measuring Force (N)1.4 or less
Measuring Range (mm)5
Minimum Reading (mm)0.01
Outer Frame Diameter (mm)38
ProbeX-112

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A dial gauge in which the spindle operates at right angles to the scale plate. The back plunger type dial gauge is suitable for leveling tables such as machine tools and for use in places where the scale plate is difficult to see in narrow places. Suitable for mounting on multi-point measuring jigs.
*For unaccompanied items, if ordered by cash on delivery, the item will be shipped the next day or later. *Products with proofs cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Warning
*For unaccompanied items, if ordered by cash on delivery, the item will be shipped the next day or later. *Products with proofs cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
A dial gauge in which the spindle operates at right angles to the scale plate. The back plunger type dial gauge is suitable for leveling tables such as machine tools and for use in places where the scale plate is difficult to see in narrow places. Suitable for mounting on multi-point measuring jigs.

Ulasan Produk

Tidak ada ulasan