Hytera Microphone

Sebelum PPN:
Rp1.099.900 - Rp1.399.900
Spesifikasi
ColorBlack
IP RatingIP54
Operating Temperature (°C)-30 to +65
Push To TalkAvailable
Storage Temperature (°C)-40 to +85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hytera SM11R1 is a palm microphone for the Hytera TM-628H mobile radio rig . It features a PTT ( Push To Talk ) button, allowing you to talk with just one push of a button.

This Hytera microphone also features an RJ45 connector to ensure stable and clear sound transmission during use. This extra mic also meets IP54 standards , making it dust and splash-proof.

Ulasan Produk

Tidak ada ulasan