MILWAUKEE Tower Light (Lampu Sorot)

Sebelum PPN:
Rp169.999.900
Spesifikasi
Battery PlatformMX FUEL
Charging Time90 (dengan MXF XC406)
Collapsed Height (m)1.11
IP Protection ClassIP55
Lumens ACMaximum: 27000/ 14000/ 7000
Lumens DCMaximum: 20000/ 10000/ 5000
Maximum Height (m)3
Runtime3/ 6/ 10 (dengan MXF XC406)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- TRUEVIEW High definition lighting with up to 27,000 lumens in AC mode and 20,000 lumens in DC mode
- Four Multi-directional LED light heads enable users to direct light where needed for task or area lighting
- Portable AC/ DC 3 meter light with motorized mast designed for use both indoors and outdoors
- 4 outriggers make the tower light built to withstand the storm and up to 55 km/h winds with an IP55 rating (in DC mode)
- 20 cm all terrain wheels enable users to easily maneuver light throughout the jobsite while carry handles make it possible to hoist with a crane
- The integrated MX FUEL Charger gives the freedom to charge any MX FUEL Battery while the light is in AC mode

Ulasan Produk

Tidak ada ulasan