HARTEX Hose Reel (Gulungan Selang Otomatis)

Sebelum PPN:
Rp12.999.900 - Rp23.999.900
Spesifikasi
Hose Length (ft)50
Hose Length (m)15
Maximum Temperature (°C)99
Maximum Temperature (°F)210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Dual pedestal base and guide arm design are structurally reinforced.
- Five-in-one, heat-treated aluminium casting incorporates main shaft, ratchet, spring arbor and inlet/outlet plumbing in one-piece casting.
- Containerized spring assembly provides safer and easier handling during maintenance.
- Two sealed ball bearings for smooth rotation of main shaft

Ulasan Produk

Tidak ada ulasan