HARTEX Automatic Fuel Nozzle

Sebelum PPN:
Rp4.799.900
Spesifikasi
Accuracy (%)±0.5
Body MaterialAlumunium
Flow Range (L/minute)80
Inlet (inch)1
MediaDiesel/Gasoline/Kerosene
ModelFG-25
Outlet (inch)25.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hartex Fuel Gun is designed in accordance with ideal styles required by today's customers. It is small, light and easy to use. At the same time it is well
manufactured, durable and reliable. It is applicable for filling ready-made diesel oil, kerosene and gasoline. Small aluminium gun body : It is light and easy to
operate with unique and original appearance. Foam and static electricity are reduced due to pressure casting.

Swivel Fuel Gun is used to connect the gun nozzle and hose. It is designed for easy use when refuelling. Allows for easy nozzle positioning. Reduces premature hose wear. NPT Thread Male / Female ends.

Ulasan Produk

Tidak ada ulasan