Spesifikasi
| Display Range | 0.0000~±99.9999/0.000~±999.999/0.00~±9999.99 mm |
|---|---|
| Included Accessories | Instruction manual |
| Input Signal | 90 ° phase difference square wave signal, line driver or voltage output, (external control) hold, reset |
| Mass (g) | 370 |
| Operating Temperature Range (°C) | 0~50 |
| Outer dimensions, Width W x Height H x Depth D (mm) | 96x48x148 |
| Power Supply | AC100~240V |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Type of Display | Fluorescent tube 7 digits |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The counting function has been sped up to support a gauge sensor with 0.1 μm resolution.
The equivalent of 1.2 m / s, which is the same as a gauge with a resolution of 1 μm, is secured in terms of spindle speed.
By installing option boards such as BCD output, analog output, and comparator output in the slots on the back of the main unit, you can freely select the required functions.
It is also possible to connect and use a sensor with 10 μm resolution / 1 μm resolution.
(Connector conversion cable (sold separately) is required).
Functions can be added with an optional board (sold separately)
* When connecting to a linear gauge other than the GS-3800 series
Connection conversion cable AA-8910 is required. (In that case, the resolution will not be high)
The equivalent of 1.2 m / s, which is the same as a gauge with a resolution of 1 μm, is secured in terms of spindle speed.
By installing option boards such as BCD output, analog output, and comparator output in the slots on the back of the main unit, you can freely select the required functions.
It is also possible to connect and use a sensor with 10 μm resolution / 1 μm resolution.
(Connector conversion cable (sold separately) is required).
Functions can be added with an optional board (sold separately)
* When connecting to a linear gauge other than the GS-3800 series
Connection conversion cable AA-8910 is required. (In that case, the resolution will not be high)
Feature
=Specification&""&attvalueApplicable gauge sensor: GS, BS series (HS series is not compatible)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/0mP113720022-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
