Peacock (Ozaki Manufacturing) Standard cylinder gauge

Sebelum PPN:
Rp3.399.900 - Rp7.199.900
Spesifikasi
Adjacent Error (µm)2
Dimension B (mm)150 (length below grip)
Dimension D (mm)70
Dimension E (mm)23
Effective Measuring Range1.2mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With the new adoption of a round guide plate, the minimum inner diameter can be obtained more easily.
Durability has been further improved by integrating the main body head.
The conductor (cam) is equipped with a regulator mechanism to achieve high accuracy.
*Dial gauge is not included *Products with a calibration certificate cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Warning
*Dial gauge is not included *Products with a calibration certificate cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
With the new adoption of a round guide plate, the minimum inner diameter can be obtained more easily.
Durability has been further improved by integrating the main body head.
The conductor (cam) is equipped with a regulator mechanism to achieve high accuracy.

Dial gauge is not included.

Ulasan Produk

Tidak ada ulasan