Peacock (Ozaki Manufacturing) Signal gauge (Gauge Bore Dial)
#Grup produk P113719424
Sebelum PPN:
Rp8.199.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Contact Capacity | MAX DC24V 20mA |
|---|---|
| Measuring Force (N) | 1.2 or less |
| Operating Temperature Range (°C) | 0~60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Since bearings are used for the moving parts of the spindle, it has excellent durability.
The floating circuit design cuts off other leak currents.
*Please note that if a current of 10 to 20 mA is applied directly to drive a photocoupler, etc., the contacts will wear out slightly faster. *The body of the SC-2A is earthed to the COM terminal. (If there is leakage current from other devices, install the gauge in an electrically floating state.) *The setting range for the SC-2A type is from when the spindle is free to 3 mm. It cannot be set beyond that, it is only movable to protect the spindle. *When using the SC-2A type after removing the dial gauge after setting the tolerance, be sure to attach the dust cap. *The minimum reading value for the SC-2A type varies depending on the dial gauge installed.
*For separately shipped products, orders placed with cash on delivery will be shipped the next day or later. *Products with calibration certificates cannot be canceled after ordering. *Only products with part numbers that include (calibration certificate performed by manufacturer and traceability system diagram included) or (calibration certificate performed by calibration company and traceability system diagram included) will come with the relevant documents. *Products with calibration certificates include "calibration certificate performed by manufacturer and traceability system diagram included," where the manufacturer performs the calibration, and "calibration certificate performed by calibration company and traceability system diagram included," where the calibration is performed at a calibration point set by a calibration company based on the ISO9001 quality management system.
The floating circuit design cuts off other leak currents.
*Please note that if a current of 10 to 20 mA is applied directly to drive a photocoupler, etc., the contacts will wear out slightly faster. *The body of the SC-2A is earthed to the COM terminal. (If there is leakage current from other devices, install the gauge in an electrically floating state.) *The setting range for the SC-2A type is from when the spindle is free to 3 mm. It cannot be set beyond that, it is only movable to protect the spindle. *When using the SC-2A type after removing the dial gauge after setting the tolerance, be sure to attach the dust cap. *The minimum reading value for the SC-2A type varies depending on the dial gauge installed.
*For separately shipped products, orders placed with cash on delivery will be shipped the next day or later. *Products with calibration certificates cannot be canceled after ordering. *Only products with part numbers that include (calibration certificate performed by manufacturer and traceability system diagram included) or (calibration certificate performed by calibration company and traceability system diagram included) will come with the relevant documents. *Products with calibration certificates include "calibration certificate performed by manufacturer and traceability system diagram included," where the manufacturer performs the calibration, and "calibration certificate performed by calibration company and traceability system diagram included," where the calibration is performed at a calibration point set by a calibration company based on the ISO9001 quality management system.
Warning
*Please note that if a current of 10 to 20 mA is applied directly to drive a photocoupler, etc., the contacts will wear out slightly faster. *The body of the SC-2A is earthed to the COM terminal. (If there is leakage current from other devices, install the gauge in an electrically floating state.) *The setting range for the SC-2A type is from when the spindle is free to 3 mm. It cannot be set beyond that, it is only movable to protect the spindle. *When using the SC-2A type after removing the dial gauge after setting the tolerance, be sure to attach the dust cap. *The minimum reading value for the SC-2A type varies depending on the dial gauge installed.*For separately shipped products, orders placed with cash on delivery will be shipped the next day or later. *Products with calibration certificates cannot be canceled after ordering. *Only products with part numbers that include (calibration certificate performed by manufacturer and traceability system diagram included) or (calibration certificate performed by calibration company and traceability system diagram included) will come with the relevant documents. *Products with calibration certificates include "calibration certificate performed by manufacturer and traceability system diagram included," where the manufacturer performs the calibration, and "calibration certificate performed by calibration company and traceability system diagram included," where the calibration is performed at a calibration point set by a calibration company based on the ISO9001 quality management system.
Feature
Since bearings are used for the moving parts of the spindle, it has excellent durability.The floating circuit design cuts off other leak currents.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Signal%20gauge%20(Gauge%20Bore%20Dial)/bsP113719424-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
