Peacock (Ozaki Manufacturing) Short leg cylinder gauge
#Grup produk P113719406
Sebelum PPN:
Rp4.199.900 - Rp8.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Adjacent Error (µm) | 2 |
|---|---|
| Length (mm) | Grip: 50 |
| Minimum Reading (mm) | 1.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact type with a grip bottom length of 50 mm.
With the new adoption of a round guide plate, the minimum inner diameter can be obtained more easily.
Durability has been further improved by integrating the main body head.
The conductor (cam) is equipped with a regulator mechanism to achieve high accuracy.
*Dial gauge is not included *Products with a calibration certificate cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
With the new adoption of a round guide plate, the minimum inner diameter can be obtained more easily.
Durability has been further improved by integrating the main body head.
The conductor (cam) is equipped with a regulator mechanism to achieve high accuracy.
*Dial gauge is not included *Products with a calibration certificate cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Warning
*Dial gauge is not included *Products with a calibration certificate cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram.*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
Compact type with a grip bottom length of 50 mm.With the new adoption of a round guide plate, the minimum inner diameter can be obtained more easily.
Durability has been further improved by integrating the main body head.
The conductor (cam) is equipped with a regulator mechanism to achieve high accuracy.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Short%20leg%20cylinder%20gauge/baP113719406-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
