azbil (formerly Yamatake) Recorder

Sebelum PPN:
Rp229.999.900
Spesifikasi
Additional FunctionsNon-voltage contact input 8 points + relay output 12 points (a contact), NX communication (Ethernet)
Display12.1 type (TFT color LCD)
InputStandard multi-input (100ms specification)
Mass (kg)About 7.2
Maximum Power Consumption (VA)65
Number of Channels12 points input
Rated Accuracy± 0.1% ± 1 digit (with exceptions)
Rated power supply voltageAC100~240V(50/60Hz)
Save formatBinary / CSV format can be selected for each group
Type of Terminal FittingPanel mounting
Way of StorageManual start / stop, schedule, trigger signal (alarm, contact input), data recording before and after the trigger point

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
* Additional processing: No additional processing * External memory: CF (compact flash) card (capacity 128MB to 2GB) * Internal memory: Flash memory (capacity 8MB)

Ulasan Produk

Tidak ada ulasan