Murakami Koki Precision balance

Sebelum PPN:
Rp11.999.900
Spesifikasi
Maximum Capacity (g)500
Scale (g)0.5
Unit of Weighingg
Weighing500g
Weighing Pan ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The weighing pan and stand are made of stainless steel. The weight is made of stainless steel. ● Zero point adjustment is a one-point adjustment type that operates the tone ball on the fulcrum.
Feature
The weighing pan and stand are made of stainless steel. The weight is made of stainless steel. ● Zero point adjustment is a one-point adjustment type that operates the tone ball on the fulcrum.

Sensitivity 0.5g

Ulasan Produk

Tidak ada ulasan