Peacock (Ozaki Manufacturing) Pictest (switching lever type) probe (Probe Pusat)

Sebelum PPN:
Rp229.900 - Rp819.900
Spesifikasi
Ball MaterialCarbide
Compatible ProductsPC-1A PC-1AE PC-3
Dimensions l (mm)18.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Pictest stylus has a structure that breaks at the groove when an abnormal load is applied to protect the workpiece and gauge body from damage caused by overload.
* This is a standard measurement for replacement of the lever type dial gauge of Ozaki Seisakusho.
Be sure to select a stylus that fits the main body.
Warning
* This is a standard measurement for replacement of the lever type dial gauge of Ozaki Seisakusho.
Be sure to select a stylus that fits the main body.
Feature
The Pictest stylus has a structure that breaks at the groove when an abnormal load is applied to protect the workpiece and gauge body from damage caused by overload.

DIA0.5 probe for PC-1A, PC-1AE, PC-3

Ulasan Produk

Tidak ada ulasan