Peacock (Ozaki Manufacturing) Pict Test (No Clutch Type) Probe (Probe Pusat)

Sebelum PPN:
Rp819.900
Spesifikasi
Ball MaterialCarbide
Compatible ProductsPCN-1L PCN-1LE PCN-1LD
Dimensions l (mm)39
Option(Gauge body) PCN-1L (order code 02450235)
Tip ball diameter (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Pictest stylus has a structure that breaks at the groove when an abnormal load is applied to protect the workpiece and gauge body from damage caused by overload.
* This is a standard measurement for replacement of the lever type dial gauge of Ozaki Seisakusho.
Be sure to select a stylus that fits the main body.
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
Warning
* This is a standard measurement for replacement of the lever type dial gauge of Ozaki Seisakusho.
Be sure to select a stylus that fits the main body.
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
Feature
The Pictest stylus has a structure that breaks at the groove when an abnormal load is applied to protect the workpiece and gauge body from damage caused by overload.

DIA0.5 probe for PCN-1L

Ulasan Produk

Tidak ada ulasan