Peacock (Ozaki Manufacturing) Pick test PCN (Pengukur Tekanan Digital Dengan Transmitter)
#Grup produk P113718425
Sebelum PPN:
Rp2.399.900 - Rp6.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Measuring Force (N) | 0.3 or less |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A miniature bearing is used for the stylus fulcrum shaft to achieve high durability and high sensitivity.
Shaft stones are used for all bearings, and it has excellent indication sensitivity.
An O-ring is used for the rotating part of the outer frame to enhance waterproofness.
With a gauge head with a groove to prevent damage to the gauge, the gauge head will break at the groove even if a lateral force is applied to protect the gauge body.
Since it is a no-clutch type, the pointer always rotates clockwise regardless of whether it moves in the forward or reverse direction.
By adopting a balance needle, the error due to the posture difference (gauge mounting direction) has been minimized.
*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Shaft stones are used for all bearings, and it has excellent indication sensitivity.
An O-ring is used for the rotating part of the outer frame to enhance waterproofness.
With a gauge head with a groove to prevent damage to the gauge, the gauge head will break at the groove even if a lateral force is applied to protect the gauge body.
Since it is a no-clutch type, the pointer always rotates clockwise regardless of whether it moves in the forward or reverse direction.
By adopting a balance needle, the error due to the posture difference (gauge mounting direction) has been minimized.
*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Warning
*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram.*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
A miniature bearing is used for the stylus fulcrum shaft to achieve high durability and high sensitivity.Shaft stones are used for all bearings, and it has excellent indication sensitivity.
An O-ring is used for the rotating part of the outer frame to enhance waterproofness.
With a gauge head with a groove to prevent damage to the gauge, the gauge head will break at the groove even if a lateral force is applied to protect the gauge body.
Since it is a no-clutch type, the pointer always rotates clockwise regardless of whether it moves in the forward or reverse direction.
By adopting a balance needle, the error due to the posture difference (gauge mounting direction) has been minimized.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Pick%20test%20PCN%20(Pengukur%20Tekanan%20Digital%20Dengan%20Transmitter)/btP113718425-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
