Peacock (Ozaki Manufacturing) Dial Caliper Gauge Eksternal Tipe LA (Alat Ukur Luar Tipe LA)
#Grup produk P113718160
Spesifikasi
| Indication Error (mm) | ±0.15 |
|---|---|
| Maximum Jaw Opening (mm) | 80 |
| Measurement Depth (mm) | 200 |
| Measuring Range (mm) | 0~50 |
| Minimum Reading (mm) | 0.05 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
"All new caliper gauges."
In addition to the measuring range, the tip of the frame opens, greatly expanding the range of measurement applications.
It is extremely robust. (The bearing shaft has been increased from the previous Φ19 size to Φ27 size, and the thickness has been increased from the previous 3mm to 4mm, resulting in a more robust construction and improved durability.)
The upper and lower tip probes are rounded (SR1.25), allowing continuous thickness measurement of curved surfaces, which was difficult with conventional types, expanding the range of thickness measurement applications.
The dial display faces upwards, making it easy to read the numbers.
In addition to the measuring range, the tip of the frame opens, greatly expanding the range of measurement applications.
It is extremely robust. (The bearing shaft has been increased from the previous Φ19 size to Φ27 size, and the thickness has been increased from the previous 3mm to 4mm, resulting in a more robust construction and improved durability.)
The upper and lower tip probes are rounded (SR1.25), allowing continuous thickness measurement of curved surfaces, which was difficult with conventional types, expanding the range of thickness measurement applications.
The dial display faces upwards, making it easy to read the numbers.
Feature
"All new caliper gauges."In addition to the measuring range, the tip of the frame opens, greatly expanding the range of measurement applications.
It is extremely robust. (The bearing shaft has been increased from the previous Φ19 size to Φ27 size, and the thickness has been increased from the previous 3mm to 4mm, resulting in a more robust construction and improved durability.)
The upper and lower tip probes are rounded (SR1.25), allowing continuous thickness measurement of curved surfaces, which was difficult with conventional types, expanding the range of thickness measurement applications.
The dial display faces upwards, making it easy to read the numbers.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Dial%20Caliper%20Gauge%20Eksternal%20Tipe%20LA%20(Alat%20Ukur%20Luar%20Tipe%20LA)/4gP113718160-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
