Myzox Yamanaka type soil hardness tester No. 22110 (pocket type)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Myzox Code211781
TypePocket type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The standard size of the standard type has been shortened to exactly 1/2, and the same hardness scale as the standard type has been added to achieve the pocket size.
* 1 Equivalent to 2 mm scale
Measurement of soil hardness
Feature
The standard size of the standard type has been shortened to exactly 1/2, and the same hardness scale as the standard type has been added to achieve the pocket size.
* 1 Equivalent to 2 mm scale
Use
Measurement of soil hardness

Ulasan Produk

Tidak ada ulasan