Myzox Wooden chalkboard W-9CN for construction

Sebelum PPN:
Rp359.900
Spesifikasi
Display ItemsPlain
Mass (kg)0.85
Materialwooden
Myzox Code212102
Size (mm)450x600
Trusco Part No.735-6455
TypeCN (no dark line) type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A smooth surface with good chalk glue. A paint that suppresses light reflection prevents shooting failures. A highly durable blackboard that does not easily warp or crack.
Site photo construction record.
Feature
A smooth surface with good chalk glue. A paint that suppresses light reflection prevents shooting failures. A highly durable blackboard that does not easily warp or crack.
Use
Site photo construction record.

Ulasan Produk

Tidak ada ulasan