Myzox Wooden box legs

Sebelum PPN:
Rp5.699.900
Spesifikasi
Length (mm)1800
Material\"Hinoki wood (also contains some cedar wood) \"
Myzox Code81136
Suitable ForCommon to each type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The body of the Stevenson screen is common to all legs.
Selectable steel legs and wooden legs. (Sold separately)
Stores thermometers and hygrometers for accurate measurement
Feature
The body of the Stevenson screen is common to all legs.
Selectable steel legs and wooden legs. (Sold separately)
Use
Stores thermometers and hygrometers for accurate measurement

Ulasan Produk

Tidak ada ulasan