CHINO Wireless watcher Thermo-hygrometer (transmitter)

Sebelum PPN:
Rp6.199.900 - Rp12.999.900
Spesifikasi
Humidity Measurement Range (%)0~100RH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The temperature / humidity sensor model transmitter is equipped with a relay function, which can also serve as a relay while measuring.
A maximum of 6 relay stages and 60 transmitters can be connected, and a wide range can be measured in an environment with better communication conditions.
Equipped with a large-capacity memory of up to 16000 data on the transmitter side to prevent data loss due to unforeseen circumstances.
An inspection report is attached as standard.
Remote monitoring of freezers and refrigerators in the food, pharmaceutical and logistics markets.
Monitoring of low and high temperature chambers in the research field.
*Only products that include (with traceability certificate) in the product number will come with the relevant documents. *Only products that include (with traceability certificate) will be calibrated at the standard calibration points set by the manufacturer and documents will be included.
Warning
*Only products that include (with traceability certificate) in the product number will come with the relevant documents. *Only products that include (with traceability certificate) will be calibrated at the standard calibration points set by the manufacturer and documents will be included.
Feature
The temperature / humidity sensor model transmitter is equipped with a relay function, which can also serve as a relay while measuring.
A maximum of 6 relay stages and 60 transmitters can be connected, and a wide range can be measured in an environment with better communication conditions.
Equipped with a large-capacity memory of up to 16000 data on the transmitter side to prevent data loss due to unforeseen circumstances.
An inspection report is attached as standard.
Use
Remote monitoring of freezers and refrigerators in the food, pharmaceutical and logistics markets.
Monitoring of low and high temperature chambers in the research field.

Ulasan Produk

Tidak ada ulasan