CHINO Waterproof handheld radiation thermometer with Chinese calibration certificate

Sebelum PPN:
Rp7.599.900
Spesifikasi
AS ONE Part Number2-5785-11-57
Calibration CertificateGeneral proofreading (Chinese)
Measuring Range (°C)-40~300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has an IP67 dustproof and waterproof structure, so you can use it without worrying about it getting wet, and it can also be washed with water.
It has a shock-resistant structure that will not break even if dropped from a height of 1m.
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
It has an IP67 dustproof and waterproof structure, so you can use it without worrying about it getting wet, and it can also be washed with water.
It has a shock-resistant structure that will not break even if dropped from a height of 1m.

Size (mm): 59.6x54x119.6*Measurement diameter/distance: DIA45mm/500mm*Accuracy rating: ±1% of measured value±1dight or ±2°C±1dight, whichever is greater*Reproducibility: 1°C±1dight Within * Display resolution: 0.5°C (below -20°C, 1°C above 100°C) *Weight: Approx. 123g (including battery) *Response: 1 second (90% response) *Distance to measurement range ratio (D to S ): 11 to 1 *Laser beam: Indicates the center point of measurement *Protection structure: IP67 dustproof and waterproof structure *Power source: 2 AAA alkaline batteries (included for testing) *Battery life: Approximately 10 hours (when used continuously) )*Accessories: 1 strap**The standard calibration points are low temperature, medium temperature, and high temperature. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan