CHINO Waterproof handheld radiation thermometer

Sebelum PPN:
Rp5.699.900
Spesifikasi
AS ONE Part Number2-5785-12
Accuracy (°C)Within 1 ° C ± 1 digit
Display Resolution0.5 °C (-20 °C or less, 100 °C or more 1 °C)
Mass (g)About 123 (including batteries)
Measuring Distance (mm)500
Power Supply2 x alkaline AAA batteries (included for testing)
Rated Accuracy± 1% of measured value ± 1 digit or ± 2 ° C ± 1 digit, whichever is greater
Responsiveness1 second (90% response)
TypeWith certificate and traceability certificate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Its IP67 dustproof and waterproof construction means it can be washed with water, and it's shock-resistant, so it won't break even if dropped from a height of 1 meter.
*Please note that this product is for industrial use and cannot measure body temperature. *Orders can only be placed online. *We do not deliver to private homes (detached houses or apartment buildings).
Warning
*Please note that this product is for industrial use and cannot measure body temperature. *Orders can only be placed online. *We do not deliver to private homes (detached houses or apartment buildings).
Feature
Its IP67 dustproof and waterproof construction means it can be washed with water, and it's shock-resistant, so it won't break even if dropped from a height of 1 meter.

Ulasan Produk

Tidak ada ulasan