Myzox Watch Logger

Sebelum PPN:
Rp2.799.900
Spesifikasi
BatteryCR2477
Dimensions, Width W x Height H x Depth D (mm)90x34x15
Included AccessoriesExternal sensor
Mass (g)About 45
Measuring Itemtemperature
Measuring RangeTemperature: -40°C-120°C
Myzox Code220112
Recording Interval1 minute to 255 minutes
Suitable ForSupported readers: NFC communication ("FeliCa" port built-in PC, "PaSoRi", "Osaifu-Keitai") Smartphone (AndroidOS)
TypeNFC communication

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
With NFC communication, data can be acquired by simply bringing a compatible smartphone or tablet close to it. (NFC communication type) By using the PC reader "PASORI" (sold separately), data can be acquired simply by placing the main unit on the reader. (NFC communication type)

Ulasan Produk

Tidak ada ulasan