Myzox Vane type digital wind speed, air volume, thermometer

Sebelum PPN:
Rp8.199.900
Spesifikasi
AccuracyWind speed: ± 3% FS, temperature: ± 2 °C
Dimensions (mm)210x75x50
Display ResolutionWind speed: 0.01m / sec, temperature: 0.1 °C
Included Accessories1 x 9V alkaline battery, storage case
Mass (g)About 280
Measuring RangeWind: 0.4 ~ 30 m / sec, air flow 0 ~ 999900m <sup>3</sup> / min, temperature: -10 ~ 60 ° C.
Myzox Code219221

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measure wind speed, air volume, and temperature with one unit. Ideal for maintenance of air conditioning equipment.
Measurement of wind speed, air volume, and temperature
Feature
Measure wind speed, air volume, and temperature with one unit. Ideal for maintenance of air conditioning equipment.
Use
Measurement of wind speed, air volume, and temperature

Ulasan Produk

Tidak ada ulasan