Wahl Vacuum Chamber Temp Plates 6 Positions

Sebelum PPN:
Rp1.799.900
Spesifikasi
Accuracy (%)±1
Dimensions (Width W x Height H) (mm)29x10
Display6-point display
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For etching, sputtering, and other in-vacuum temperature measurements. Covered with Kapton film as a measure against plasma atmosphere Since the back side is printed, printing ink is prevented from scattering in a vacuum (minimizes outgas). There is no need to stack Kapton and the work man-hours are shortened. Improved pasting accuracy. Kapton film is used for all ranges. Covered with Kapton film as a measure against plasma atmosphere. Kapton film is used for all ranges.
- Actual temperature measurement of wafers in semiconductor manufacturing equipment - Temperature measurement of glass substrate in LCD manufacturing equipment - Temperature measurement of internal jigs in vacuum equipment
Feature
For etching, sputtering, and other in-vacuum temperature measurements. Covered with Kapton film as a measure against plasma atmosphere Since the back side is printed, printing ink is prevented from scattering in a vacuum (minimizes outgas). There is no need to stack Kapton and the work man-hours are shortened. Improved pasting accuracy. Kapton film is used for all ranges. Covered with Kapton film as a measure against plasma atmosphere. Kapton film is used for all ranges.
Use
- Actual temperature measurement of wafers in semiconductor manufacturing equipment - Temperature measurement of glass substrate in LCD manufacturing equipment - Temperature measurement of internal jigs in vacuum equipment

Ulasan Produk

Tidak ada ulasan