Wahl Vacuum balance plate 4-point display

Sebelum PPN:
Rp1.599.900
Spesifikasi
Accuracy (%)±1
Dimensions (Width W x Height H) (mm)21x10
Dimensions (mm)W21x10
DiscolorationWhite -> black
Display4-point display
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For etching, sputtering, and other vacuum temperature measurements. Covered with Kapton film as a measure against plasma atmosphere Since the back side is printed, printing ink is prevented from scattering in vacuum (minimizes outgas). Covered with Kapton film as a measure against plasma atmosphere Kapton film is used for all ranges
- Actual temperature measurement of wafer in semiconductor manufacturing equipment - Temperature measurement of glass substrate in LCD manufacturing equipment - Temperature measurement of internal jig of vacuum equipment
Feature
For etching, sputtering, and other vacuum temperature measurements. Covered with Kapton film as a measure against plasma atmosphere Since the back side is printed, printing ink is prevented from scattering in vacuum (minimizes outgas). Covered with Kapton film as a measure against plasma atmosphere Kapton film is used for all ranges
Use
- Actual temperature measurement of wafer in semiconductor manufacturing equipment - Temperature measurement of glass substrate in LCD manufacturing equipment - Temperature measurement of internal jig of vacuum equipment

Ulasan Produk

Tidak ada ulasan