Myzox tripod spreader

Sebelum PPN:
Rp2.899.900
Spesifikasi
Dimensions (mm)When used: Approximately DIA875 ~ 1,500 x 75
Dimensions when folded (mm)Approximately DIA98x405, expansion width: approximately 310
Included Accessories■ Dedicated case
Mass (g)About 500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with anti-slip pads in the center and three places at the tip.
The length can be adjusted using the two-stage telescopic mechanism with a locking lever.
The tip of the ferrule hold can rotate 360 degrees left and right.
It is foldable, compact and easy to carry.
Feature
Comes with anti-slip pads in the center and three places at the tip.
The length can be adjusted using the two-stage telescopic mechanism with a locking lever.
The tip of the ferrule hold can rotate 360 degrees left and right.
It is foldable, compact and easy to carry.

Ulasan Produk

Tidak ada ulasan