Myzox Tran arm + mug type

Sebelum PPN:
Rp11.999.900
Spesifikasi
Allowable Load (kg)15
Applicable Dimensions (mm)260 x 115 (magnet part)
MagnetTop 4, bottom 1
Mass (kg)5
Movable Range (mm)490
Myzox Code222367
Overall Height (mm)372
Overall Length (mm)384
Thread Diameter (mm)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be easily attached to H-shaped steel and pipes and can be installed securely.
The fixed core rod has a hole for centripetal.
(TA-1) The magnet type, which is convenient for attaching to a prism (column), can be easily removed by grasping the lever at the bottom.
Ideal for use on levels where the tripod cannot stand
* A horizontal fine adjustment tripod adapter (RL-TB) is required when using it for a laser marking device.
Warning
* A horizontal fine adjustment tripod adapter (RL-TB) is required when using it for a laser marking device.
Feature
It can be easily attached to H-shaped steel and pipes and can be installed securely.
The fixed core rod has a hole for centripetal.
(TA-1) The magnet type, which is convenient for attaching to a prism (column), can be easily removed by grasping the lever at the bottom.
Use
Ideal for use on levels where the tripod cannot stand

Ulasan Produk

Tidak ada ulasan