Myzox tough book holder

Sebelum PPN:
Rp5.899.900
Spesifikasi
Applicable Pole Diameter (mm)16 to 36, (when using COV69, COV9) 6, 9
Dimensions (mm)Approximately 165 x 126 x 151
Mass (g)About 335

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can carry the device and the pole with one hand by sliding left and right to see the screen and the prism vial at the same time. The terminal slides left and right, and the angle can be adjusted. When used in combination with COV69 and COV9, it can also be attached to pin poles of 6mm and 9mmΦ. Compatible with models with large capacity batteries.
Feature
You can carry the device and the pole with one hand by sliding left and right to see the screen and the prism vial at the same time. The terminal slides left and right, and the angle can be adjusted. When used in combination with COV69 and COV9, it can also be attached to pin poles of 6mm and 9mmΦ. Compatible with models with large capacity batteries.

Ulasan Produk

Tidak ada ulasan