CHINO Thermo-hygrometer (separate type, heat-resistant, 1m cable)

Sebelum PPN:
Rp41.999.900
Spesifikasi
Cable Length (m)1
CompatibilitySensor section: Plug-in compatible including cable section
Measuring Range (°C)Humidity 0 to 100% (no condensation) / Temperature -40 to 180
Power Supply Voltage (V)12~24 DC ±1
Type of ConnectionClamp-type screwless terminal connection
Type of SignScrew fastening (M4 x 2) or DIN rail mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HN-C series is a high-performance, highly reliable two-wire transmission thermo-hygrometer that uses a proprietary humidity sensor and has a wide measurement range of 0 to 100%rh. Models with Pt100 three-wire temperature output are also available. Wall-mounted, remote, and insertion models are available, allowing you to choose the model that best suits your application. The remote type is also available in a heat-resistant version that can be used in ambient temperatures of -40 to 180°C.
Feature
The HN-C series is a high-performance, highly reliable two-wire transmission thermo-hygrometer that uses a proprietary humidity sensor and has a wide measurement range of 0 to 100%rh. Models with Pt100 three-wire temperature output are also available. Wall-mounted, remote, and insertion models are available, allowing you to choose the model that best suits your application. The remote type is also available in a heat-resistant version that can be used in ambient temperatures of -40 to 180°C.

Ulasan Produk

Tidak ada ulasan