Wahl Temp plate 8-point display
#Grup produk P113714447
Spesifikasi
| Accuracy (%) | ±1 |
|---|---|
| Dimensions (Width W x Height H) (mm) | 38x10 |
| Display | 8-point display |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A major feature of the balance plate is the guarantee of NIST traceability controlled by the certification lot number. Record the surface temperature just by pasting it. Not affected by water, gas, chemicals, etc. Since it is irreversible, it is a reliable permanent record. Temperature grasp without constant monitoring. It is possible to measure places that are difficult to approach. Accuracy ± 1% (less than 100 ° C ± 1 ° C). Reaction rate 1 second (in water, gentle thermal gradient)
Electronics - Next-generation energy - Actual temperature measurement of wafers in semiconductor manufacturing equipment - Temperature measurement of glass substrates in LCD manufacturing equipment - Temperature measurement of internal jigs of vacuum equipment - Temperature control of vacuum equipment, vacuum pumps, etc. Substrate preheating, IC test , Transformers, energization inspection, soldering, computer maintenance Machines / equipment Engines, motors, radiators, bearings, heaters, boilers, pipelines, aerospace Various industrial sites Temperature control of production and manufacturing processes, proper temperature of heat treatment Grasp, overheat detection, equipment / installation maintenance
Electronics - Next-generation energy - Actual temperature measurement of wafers in semiconductor manufacturing equipment - Temperature measurement of glass substrates in LCD manufacturing equipment - Temperature measurement of internal jigs of vacuum equipment - Temperature control of vacuum equipment, vacuum pumps, etc. Substrate preheating, IC test , Transformers, energization inspection, soldering, computer maintenance Machines / equipment Engines, motors, radiators, bearings, heaters, boilers, pipelines, aerospace Various industrial sites Temperature control of production and manufacturing processes, proper temperature of heat treatment Grasp, overheat detection, equipment / installation maintenance
Feature
A major feature of the balance plate is the guarantee of NIST traceability controlled by the certification lot number. Record the surface temperature just by pasting it. Not affected by water, gas, chemicals, etc. Since it is irreversible, it is a reliable permanent record. Temperature grasp without constant monitoring. It is possible to measure places that are difficult to approach. Accuracy ± 1% (less than 100 ° C ± 1 ° C). Reaction rate 1 second (in water, gentle thermal gradient)Use
Electronics - Next-generation energy - Actual temperature measurement of wafers in semiconductor manufacturing equipment - Temperature measurement of glass substrates in LCD manufacturing equipment - Temperature measurement of internal jigs of vacuum equipment - Temperature control of vacuum equipment, vacuum pumps, etc. Substrate preheating, IC test , Transformers, energization inspection, soldering, computer maintenance Machines / equipment Engines, motors, radiators, bearings, heaters, boilers, pipelines, aerospace Various industrial sites Temperature control of production and manufacturing processes, proper temperature of heat treatment Grasp, overheat detection, equipment / installation maintenanceProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
