Wahl Temp plate 6-point display

Sebelum PPN:
Rp1.799.900
Spesifikasi
Accuracy (%)±1
Dimensions (Width W x Height H) (mm)29x10
Display6-point display
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A major feature of the balance plate is the guarantee of NIST traceability controlled by the certification lot number. Record the surface temperature just by pasting it. Not affected by water, gas, chemicals, etc. Since it is irreversible, it is a reliable permanent record. Temperature grasp without constant monitoring. It is possible to measure places that are difficult to approach. Accuracy ± 1% (less than 100 ° C ± 1 ° C). Reaction rate 1 second (in water, gentle thermal gradient)
Electronics - Next-generation energy - Actual temperature measurement of wafers in semiconductor manufacturing equipment - Temperature measurement of glass substrates in LCD manufacturing equipment - Temperature measurement of internal jigs of vacuum equipment - Temperature control of vacuum equipment, vacuum pumps, etc. Substrate preheating, IC test , Transformers, energization inspection, soldering, computer maintenance Machines / equipment Engines, motors, radiators, bearings, heaters, boilers, pipelines, aerospace Various industrial sites Temperature control of production and manufacturing processes, proper temperature of heat treatment Grasp, overheat detection, equipment / installation maintenance
Feature
A major feature of the balance plate is the guarantee of NIST traceability controlled by the certification lot number. Record the surface temperature just by pasting it. Not affected by water, gas, chemicals, etc. Since it is irreversible, it is a reliable permanent record. Temperature grasp without constant monitoring. It is possible to measure places that are difficult to approach. Accuracy ± 1% (less than 100 ° C ± 1 ° C). Reaction rate 1 second (in water, gentle thermal gradient)
Use
Electronics - Next-generation energy - Actual temperature measurement of wafers in semiconductor manufacturing equipment - Temperature measurement of glass substrates in LCD manufacturing equipment - Temperature measurement of internal jigs of vacuum equipment - Temperature control of vacuum equipment, vacuum pumps, etc. Substrate preheating, IC test , Transformers, energization inspection, soldering, computer maintenance Machines / equipment Engines, motors, radiators, bearings, heaters, boilers, pipelines, aerospace Various industrial sites Temperature control of production and manufacturing processes, proper temperature of heat treatment Grasp, overheat detection, equipment / installation maintenance

Ulasan Produk

Tidak ada ulasan