Myzox Spacing rod

Sebelum PPN:
Rp1.399.900
Spesifikasi
Length (mm)1150~2100
Mass (g)1108
Myzox Code21068
Rod Width (mm)53 (drawer part)
Thickness (mm)8.2 (drawer part)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Telescopic drawer type aluminum rod. Both ends of the diagonally cut rod allow measurement in tight spaces.
The telescopic inner and outer tiers are displayed in different colors in yellow, and the measured values can be read at the boundary.
It can also be used as a cross scale in combination with a free rod.
Please use free metal fittings in combination with the free rod.
Feature
Telescopic drawer type aluminum rod. Both ends of the diagonally cut rod allow measurement in tight spaces.
The telescopic inner and outer tiers are displayed in different colors in yellow, and the measured values can be read at the boundary.
It can also be used as a cross scale in combination with a free rod.
Please use free metal fittings in combination with the free rod.

Ulasan Produk

Tidak ada ulasan