Myzox spacing measurement rod

Sebelum PPN:
Rp13.999.900
Spesifikasi
Dimensions (m)Storage: 1.35
Mass (kg)1.7
Maximum voltage (kV)AC550kv
Overall Length (m)12
Withstand VoltageTest: Dry

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tip fittings are replaceable and the fishing rod style makes it easy to extend and retract.
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
Warning
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
Feature
The tip fittings are replaceable and the fishing rod style makes it easy to extend and retract.

Ulasan Produk

Tidak ada ulasan