Myzox SK sewer inspection mirror

Sebelum PPN:
Rp4.399.900
Spesifikasi
Mass (g)1140
Mirror size (mm)188x150
Myzox Code122816
Overall Length (m)4/4 joint
Storage Capacity (mm)1230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A mirror is attached to the tip of the telescopic pole, making it easy to see the depths of the sewer pipe.
Internal inspection of the pipe
Feature
A mirror is attached to the tip of the telescopic pole, making it easy to see the depths of the sewer pipe.

With telescopic pole
Use
Internal inspection of the pipe

Ulasan Produk

Tidak ada ulasan