Myzox SK long scope

Sebelum PPN:
Rp119.999.900
Spesifikasi
Continuous Operating TimeApprox. 30 minutes (2 AA batteries)
Field of View45 ° (35 ° below water level)
Magnification (times)4
Mass (g)810
Myzox Code122810
Overall Length (m)2.37
Storage Length (m)1.37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Effective for maintenance and inspection of drainage pipes, water storage tanks, septic tanks, and manholes.
Adjustable focus.
With light.
A rubber joint that can be expanded and contracted with a single touch.
Can be used underwater.
Maintenance and inspection of sewage pipes, water tanks, septic tanks, and manholes
Feature
Effective for maintenance and inspection of drainage pipes, water storage tanks, septic tanks, and manholes.
Adjustable focus.
With light.
A rubber joint that can be expanded and contracted with a single touch.
Can be used underwater.

2 joints
Use
Maintenance and inspection of sewage pipes, water tanks, septic tanks, and manholes

Ulasan Produk

Tidak ada ulasan