CHINO Setting display with wall-mounted storage box

Sebelum PPN:
Rp71.999.900 - Rp96.999.900
Spesifikasi
DisplayTemperature, Event Status
FunctionTemperature display, parameter setting and parameter transmission to radiation thermometer, temperature alarm judgment, signal modulation processing, analog temperature signal transmission
ParametersSettings: For radiation thermometer parameter transmission, [emissivity (ratio)] 1.999 to 0.050, signal modulation mode, signal modulation time constant/attenuation rate, analog output scaling
ROHS Directive (Corresponding to 10 Substances)Correspondence
TerminalM3
ThermometerTemperature value, self-diagnosis information
Type of SignPanel embedded installation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a set that includes the setting display "IR-GZA" and the wall-mounted storage box "IR-ZGBW."
The setting display unit is used in combination with the radiation thermometer IR-CZ, IR-SA, or IR-CA (with RS-485 option) to set emissivity, display measured values, and also supply DC power to the IR-CZ, IR-SA, or IR-CA.
*Please note that the contents may be changed without notice due to performance improvements, etc.
*Please check the manufacturer's website for the latest information.
*This product does not come with an isolator.
Warning
*Please note that the contents may be changed without notice due to performance improvements, etc.
*Please check the manufacturer's website for the latest information.
*This product does not come with an isolator.
Feature
This is a set that includes the setting display "IR-GZA" and the wall-mounted storage box "IR-ZGBW."
The setting display unit is used in combination with the radiation thermometer IR-CZ, IR-SA, or IR-CA (with RS-485 option) to set emissivity, display measured values, and also supply DC power to the IR-CZ, IR-SA, or IR-CA.

[Signal modulation] [DELAY] First-order delay (modulation time constant...0.0 to 99.9 s, 0.1 s steps or 0.00 to 9.99 s, 0.01 s steps, arbitrary setting) Modulation time constant 0 = REAL [PEAK] Trace of maximum value Attenuation rate...When IR-CZ or IR-CA is connected, 0.1 to 10.0°C/s, arbitrary setting in 0.1 s steps. When IR-SA is connected, select from 0, 2, 5, 10.0°C/s. [Setting display/connected device] Radiation thermometer IR-CZ, IR-SA, IR-CA series

Ulasan Produk

Tidak ada ulasan