Myzox Self-leveling laser level MJ-600

Sebelum PPN:
Rp20.999.900 - Rp24.999.900
Spesifikasi
Accuracy±12 inches
Automatic Correction Range±5°(±0.5°)
Battery LifeApproximately 34.5 hours (using alkaline batteries)
Battery Life (hour)Approximately 34.5 (using alkaline batteries)
Dimensions (H x W x D) (mm)Approximately 190x230x180
Laser ClassClass 2 (class notation according to JIC C6802)
Light SourceVisible semiconductor laser
Mass (kg)Approximately 1.96 (excluding battery)
Measuring RangeDiameter 1m~600m
Measuring Range (m)Shift 1-600
Power Supply4 single alkaline batteries
Tripod Mounting ScrewW5/8 inch female thread

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
<High accuracy of ±1.75mm at 30m> Horizontal accuracy of ±12′′ for more accurate leveling
<Highly practical front battery compartment> Batteries can be replaced while the main unit is on a tripod.
<Easy installation automatic leveling mechanism> Adjust the level of the rotating part within a range of ±5° (±0.5°)
<Expansion of continuous operating time> Continuous operating time is 1.7 times longer than before due to power saving
Feature
<High accuracy of ±1.75mm at 30m> Horizontal accuracy of ±12′′ for more accurate leveling
<Highly practical front battery compartment> Batteries can be replaced while the main unit is on a tripod.
<Easy installation automatic leveling mechanism> Adjust the level of the rotating part within a range of ±5° (±0.5°)
<Expansion of continuous operating time> Continuous operating time is 1.7 times longer than before due to power saving

Dedicated case, instruction manual, dedicated spherical tripod (LAN2-OD), main unit batteries (4 AA alkaline batteries), receiver set (D-RE2/D-RC), receiver battery (AA alkaline batteries) One

0 set range: White belt part (-40 to 40mm)

Ulasan Produk

Tidak ada ulasan