Myzox San Argo Yellow

Sebelum PPN:
Rp1.099.900
Spesifikasi
Included AccessoriesButton protection sticker (attached to the main body)
Length when Shortened (mm)845
Mass (kg)1.2
Myzox Code222722
Number of Tiers5
Overall Length (m)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight and compact telescopic type.
Strong rust prevention effect with stainless steel material Wide and easy-to-read large scale.
The corner cut on the back realizes a hexagon that fits the hand based on ergonomics, and also increases the strength against twisting and impact.
Feature
Lightweight and compact telescopic type.
Strong rust prevention effect with stainless steel material Wide and easy-to-read large scale.
The corner cut on the back realizes a hexagon that fits the hand based on ergonomics, and also increases the strength against twisting and impact.

Button protection sticker (attached to the main body)

(Documents that can be issued for a fee) ISO 3-piece set, inspection report

Ulasan Produk

Tidak ada ulasan