Myzox RTK Paul J type

Sebelum PPN:
Rp9.599.900 - Rp10.999.900
Spesifikasi
Diameter (mm)32
Included AccessoriesPrivate case
MaterialCarbon fiber
Mounting Screw5/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All carbon with outstanding portability Lightweight and spliced type with excellent portability.
Spirit level (integrated with the main body) 20' / 2mm
Feature
All carbon with outstanding portability Lightweight and spliced type with excellent portability.
Spirit level (integrated with the main body) 20' / 2mm

Ulasan Produk

Tidak ada ulasan