Myzox Round Legs/Short Legs

Sebelum PPN:
Rp2.899.900
Spesifikasi
Color (Body)Orange
Diameter (mm)DIA160/66 (plane leg outer diameter/inner)
Dimensions (mm)Fully compressed: 550
Mass (kg)3.1
Material(Body) Aluminum
Overall Length (mm)745

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extremely easy to use in tight spaces such as tunnel construction, water supply and sewerage construction, etc.
Feature
Extremely easy to use in tight spaces such as tunnel construction, water supply and sewerage construction, etc.

Ulasan Produk

Tidak ada ulasan