Myzox Road surface unevenness measuring instrument

Sebelum PPN:
Rp239.999.900
Spesifikasi
FrameAluminum 50 x 100mm square, pipe 8 wheel type folding type
Magnification(Recording) unevenness 1: 1, distance 1: 100
Measuring RangeTravel measurement 1000m
Myzox Code82521
Recording Paper70mm in width X 10m in length

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For surface check after road painting work.
Measurement of road surface unevenness
Feature
For surface check after road painting work.

8-wheel type, axle distance 3m
Use
Measurement of road surface unevenness

Ulasan Produk

Tidak ada ulasan