Myzox Reverse scale measuring rod ATP type

Sebelum PPN:
Rp6.099.900
Spesifikasi
Length when Shortened (mm)1350
Mass (kg)0.65
Method[Joint] Tapered
Size6m 5 tiers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reverse scale measuring rod [QT-12] [AT/ATP type lightweight]
Ideal for measuring the height of tunnels and overpasses, and the length of road slopes.
The tip fittings of the AT and ATP types can be replaced.
Polyglass inspection rod [AK type]
Ideal for measuring tree height and surveying rivers, forests, and fields.
Bright red and white paint at 20cm intervals. (Hard resin paint that will not peel off)
*Cable pinch can be installed.
Distance measuring rod, oval type [DPT type]
Oval type that is easy to hold.
Measurements can be made in millimeter increments.
Black and yellow markings at 20cm intervals.
Feature
Reverse scale measuring rod [QT-12] [AT/ATP type lightweight]
Ideal for measuring the height of tunnels and overpasses, and the length of road slopes.
The tip fittings of the AT and ATP types can be replaced.
Polyglass inspection rod [AK type]
Ideal for measuring tree height and surveying rivers, forests, and fields.
Bright red and white paint at 20cm intervals. (Hard resin paint that will not peel off)
*Cable pinch can be installed.
Distance measuring rod, oval type [DPT type]
Oval type that is easy to hold.
Measurements can be made in millimeter increments.
Black and yellow markings at 20cm intervals.

Ulasan Produk

Tidak ada ulasan