Myzox Reverse scale inspection rod ATP type

Sebelum PPN:
Rp12.999.900
Spesifikasi
Dimensions (mm)Fully compressed: 1350
Included AccessoriesWith case
Length (m)12 (10 steps)
Mass (kg)1.7
MethodJoint: Tapered Fishing rod style with short storage dimensions
Scale1cm
tip bracketT type (replaceable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for measuring the height of tunnels and overpasses, and the length of road slopes.
The tip fittings of the AT and ATP types can be replaced.
Measuring the height of Kanban boards, building interiors, and standing trees
Feature
Ideal for measuring the height of tunnels and overpasses, and the length of road slopes.
The tip fittings of the AT and ATP types can be replaced.
Use
Measuring the height of Kanban boards, building interiors, and standing trees

Ulasan Produk

Tidak ada ulasan