Myzox Receiver RE-20IP / RC-2

Sebelum PPN:
Rp3.199.900
Spesifikasi
Detection Accuracy± 1mm / from the center of the laser beam
Detection Distance (m)1 to 20 (* may vary depending on usage environment and model)
Detection MethodHigh-brightness LED and piezoelectric buzzer (with switching button)
Dimensions (H x W x D) (mm)165x55x26.5
Mass (g)160 (including batteries)
Myzox Code216255
Operating Ambient Temperature (°C)-10 to +50 (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dustproof / waterproof specification (protection class IP56)
Auto power cutoff.
Continuous use time is about 20 hours.
Can be used outdoors.
For P series
Feature
Dustproof / waterproof specification (protection class IP56)
Auto power cutoff.
Continuous use time is about 20 hours.
Can be used outdoors.

Receiver + rod clamp
Use
For P series

Ulasan Produk

Tidak ada ulasan