Myzox Receiver for GS

Sebelum PPN:
Rp2.199.900
Spesifikasi
Detection Accuracy± 1mm / from the center of the laser beam
Detection Distance (m)1~20
Detection MethodHigh brightness LEDD and piezoelectric buzzer (with switching button)
Dimensions (H x W x D) (mm)150x55x28
Mass (g)Approximately 150 (including batteries)
Myzox Code221443
Operating Temperature Range (°C)-10 to +50 (no condensation)
Power SupplyOne 9V alkaline battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Auto power off.
The light receiving position can be confirmed from the front, side, and back of the main unit.
For G-440S / G-110S / G-210S
Feature
Auto power off.
The light receiving position can be confirmed from the front, side, and back of the main unit.
Use
For G-440S / G-110S / G-210S

Ulasan Produk

Tidak ada ulasan